1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70863394
3/4 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #
11759303
MFR #
70863394
Price
$78.85
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 70863394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70863394
3/4 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #
11759303
MFR #
70863394
Mfr description
70863394 70863394 3/4X3/4X.120 WLX72" WE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$78
.85
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Wall Thickness
0.1200 in
Details
Material
Low Carbon Steel
Material Grade
Low Carbon
Shape
Square
Type
Welded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items