Motion
70872734
2-1/2" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Cold Finished, Steel
Mi Item #11759308
MFR #70872734
Price$553.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Cold Finished, Steel
Mi Item #11759308
MFR #70872734

Mfr description
70872734 70872734 2 1/2" DIA.X36 1215 ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.15/each

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Steel
  • Material Specification
    1215
  • Style
    Cold Finished
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)