Motion
70872866
1-1/4" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11759319
MFR #70872866
Price$150.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
Mi Item #11759319
MFR #70872866

Mfr description
70872866 70872866 1 1/4" DIA.X36 1215 ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.55/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    3 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Steel
  • Material Specification
    1215
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)