Motion
70872916
70872916 70872916 1" DIA.X72 1215 STEEL
Mi Item #11759324
MFR #70872916
Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70872916 70872916 1" DIA.X72 1215 STEEL
Mi Item #11759324
MFR #70872916

Mfr description
70872916 70872916 1" DIA.X72 1215 STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.10/each

Specifications

Dimensions

  • Diameter
    1 in
  • Diameter Deviation
    +.000/-.005
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Grade
    4140
  • Hardness
    200-230 Brinell
  • Material
    Steel
  • Material Specification
    1215
  • Shape
    Rod
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)