Motion
71110662
1/2-13, 1" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 1-1/4" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
Mi Item #11759337
MFR #71110662
Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 1-1/4" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
Mi Item #11759337
MFR #71110662

Mfr description
71110662 71110662 1/2" X 1-1/4" T-SLOT B
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.78/each

Specifications

Dimensions

  • Head Height
    9/32 in
  • Head Width
    7/8 in
  • Length Under Head
    1-1/4 in
  • Slot Width
    1/2 in
  • Thread Length
    1 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)