Motion
71430516
M12 Screw, 13mm ID, Stainless Steel External Tooth Lock Washer - 20.5mm OD, Uncoated, Grade 316 & Austenitic A4
MI ITEM #11759430
MFR #71430516
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, 13mm ID, Stainless Steel External Tooth Lock Washer - 20.5mm OD, Uncoated, Grade 316 & Austenitic A4
MI ITEM #11759430
MFR #71430516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
71430516 71430516 M12 A4 316 SS EXT SER
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    20.50 mm
  • Inner Diameter
    13.00 mm
  • Grade
    316, Austenitic Grade A4
  • Thickness
    1.0000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6798A
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M12
  • Includes
    Serrated
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought