Motion
71430607
Split Lock Washer - 2.10 mm ID, 4.40 mm OD, 0.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759438
MFR #71430607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.10 mm ID, 4.40 mm OD, 0.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759438
MFR #71430607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71430607 71430607 M2 A4 316 SS SPLIT LOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.50 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    2.40 mm
  • Maximum Outside Diameter
    4.40 mm
  • Maximum Thickness
    0.50 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.10 mm
  • Minimum Outside Diameter
    0.8730in
  • Screw Size
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought