Motion
71430656
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759443
MFR #71430656
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759443
MFR #71430656

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
71430656 71430656 M6 A4 316 SS SPLIT LOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    1.60 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    6.50 mm
  • Maximum Outside Diameter
    11.80 mm
  • Maximum Thickness
    1.60 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    6.10 mm
  • Minimum Outside Diameter
    0.0400in
  • Screw Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text