Motion
71430706
Split Lock Washer - 16.20 mm ID, 27.40 mm OD, 3.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759448
MFR #71430706
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 16.20 mm ID, 27.40 mm OD, 3.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759448
MFR #71430706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
71430706 71430706 M16 A4 316 SS SPLIT LO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    3.50 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    17.00 mm
  • Maximum Outside Diameter
    27.40 mm
  • Maximum Thickness
    3.50 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    16.20 mm
  • Minimum Outside Diameter
    0.1090in
  • Screw Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text