Motion
71430714
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759449
MFR #71430714
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759449
MFR #71430714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.78/each

Specifications

Dimensions

  • Maximum Inside Diameter
    19.00 mm
  • Maximum Outside Diameter
    29.40 mm
  • Maximum Thickness
    3.50 mm
  • Minimum Inside Diameter
    18.20 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M18
  • Thickness
    3.50 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric

Overview

Mfr description
71430714 71430714 M18 A4 316 SS SPLIT LO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought