Motion
71530836
1/4" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-7/16" Usable Length, Lynch Pin - 2-1/8" Long, 7/64" Ring Wire Diam, 1-25/32" Shaft Length
MI ITEM #11759473
MFR #71530836
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-7/16" Usable Length, Lynch Pin - 2-1/8" Long, 7/64" Ring Wire Diam, 1-25/32" Shaft Length
MI ITEM #11759473
MFR #71530836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
71530836 71530836 1/4X1-7/16 LYNCH PIN0
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Overall Length
    2-1/8 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Steel
  • Shaft Length
    1-25/32 in
  • Usable Length
    1-7/16 in
  • Ring Finish Coating
    Zinc Yellow Dichromate Plated
  • Pin Finish Coating
    Zinc Yellow Dichromate Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought