Motion
71530844
3/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-1/8" Usable Length, Lynch Pin - 1-5/8" Long, 1/8" Ring Wire Diam, 1-27/64" Shaft Length
MI ITEM #11759474
MFR #71530844
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-1/8" Usable Length, Lynch Pin - 1-5/8" Long, 1/8" Ring Wire Diam, 1-27/64" Shaft Length
MI ITEM #11759474
MFR #71530844

Mfr description
71530844 71530844 3/16 X 1-1/8 IMPORT LY
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Overall Length
    1-5/8 in
  • Pin Diameter
    3/16 in
  • Shaft Length
    1-27/64 in
  • Usable Length
    1-1/8 in

Details

  • Pin Finish Coating
    Zinc Yellow Dichromate Plated
  • Pin Material
    Steel
  • Ring Finish Coating
    Zinc Yellow Dichromate Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)