Motion
71530851
5/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-1/2" Usable Length, Lynch Pin - 2-5/32" Long, 1/8" Ring Wire Diam, 1-25/32" Shaft Length
Mi Item #11759475
MFR #71530851
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-1/2" Usable Length, Lynch Pin - 2-5/32" Long, 1/8" Ring Wire Diam, 1-25/32" Shaft Length
Mi Item #11759475
MFR #71530851

Mfr description
71530851 71530851 5/16 X 2-5/32 IMPORT L
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Overall Length
    2-5/32 in
  • Pin Diameter
    5/16 in
  • Shaft Length
    1-25/32 in
  • Usable Length
    1-1/2 in

Details

  • Includes
    Wire Rope Lanyard
  • Pin Finish Coating
    Zinc Yellow Dichromate Plated
  • Pin Material
    Steel
  • Ring Finish Coating
    Zinc Yellow Dichromate Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)