Motion
71530877
7/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-19/32" Usable Length, Lynch Pin - 2-1/4" Long, 11/64" Ring Wire Diam, Heavy Duty, 2" Shaft Length
MI ITEM #11759477
MFR #71530877
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Pin Diam, Zinc Yellow Dichromate Plated Steel, 1-19/32" Usable Length, Lynch Pin - 2-1/4" Long, 11/64" Ring Wire Diam, Heavy Duty, 2" Shaft Length
MI ITEM #11759477
MFR #71530877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
71530877 71530877 7/16X2-1/4 HVY DUTY IM
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Heavy Duty

Specifications

  • Includes
    Wire Rope Lanyard
  • Overall Length
    2-1/4 in
  • Pin Diameter
    7/16 in
  • Pin Material
    Steel
  • Shaft Length
    2 in
  • Usable Length
    1-19/32 in
  • Ring Finish Coating
    Zinc Yellow Dichromate Plated
  • Pin Finish Coating
    Zinc Yellow Dichromate Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text