Motion
71530885
1/4" Pin Diam, 2-1/4" OAL, 1-3/4" Usable Length, Standard Snap & Locking Pin;Zinc Yellow Dichromate Plated Steel
MI ITEM #11759478
MFR #71530885
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 2-1/4" OAL, 1-3/4" Usable Length, Standard Snap & Locking Pin;Zinc Yellow Dichromate Plated Steel
MI ITEM #11759478
MFR #71530885

Mfr description
71530885 71530885 1/4 X 1-3/4 ROUND IMPO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.|Standard locking pins do not feature grooves or tabs.|Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.|Zinc yellow dichromate offers more protection against corrosion than standard zinc platingYellow dichromate protects the zinc from oxidation and extends the life of fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Pin Diameter
    1/4 in
  • Usable Length
    1-3/4 in
  • Wire Diameter
    0.0900 to 0.0940 in

Details

  • Finish Coating
    Zinc Yellow Dichromate Plated
  • Lock Type
    Standard
  • Material Grade
    1010
  • Pin Material
    Steel
  • Retainer Material
    Spring Steel
  • Retainer Type
    Double Wire
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)