Motion
71530919
5/16" Pin Diam, 3" OAL, 2-3/8" Usable Length, Standard Snap & Locking Pin;Zinc Yellow Dichromate Plated Steel
MI ITEM #11759481
MFR #71530919
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Pin Diam, 3" OAL, 2-3/8" Usable Length, Standard Snap & Locking Pin;Zinc Yellow Dichromate Plated Steel
MI ITEM #11759481
MFR #71530919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
71530919 71530919 5/16 X 2-3/8 ROUND IMP
  • Spring steel is a low-alloy, carbon steel with very high yield strength.|Standard locking pins do not feature grooves or tabs.|Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.|Zinc yellow dichromate offers more protection against corrosion than standard zinc platingYellow dichromate protects the zinc from oxidation and extends the life of fasteners.

Specifications

  • Wire Diameter
    0.0900 to 0.0940 in
  • Finish Coating
    Zinc Yellow Dichromate Plated
  • Overall Length
    3 in
  • Pin Diameter
    5/16 in
  • Pin Material
    Steel
  • Usable Length
    2-3/8 in
  • Lock Type
    Standard
  • Material Grade
    1010
  • Retainer Material
    Spring Steel
  • Retainer Type
    Double Wire
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text