Specifications
Dimensions
- Overall Length3 in
- Pin Diameter5/16 in
- Usable Length2-3/8 in
- Wire Diameter0.0900 to 0.0940 in
Details
- Finish CoatingZinc Yellow Dichromate Plated
- Lock TypeStandard
- Material Grade1010
- Pin MaterialSteel
- Retainer MaterialSpring Steel
- Retainer TypeDouble Wire
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)