Motion
71794234
5mm Max Diam x 15mm Long, Cylinder, Rubberized Point Medium Grade, Ceramic, Mounted
MI ITEM #11759485
MFR #71794234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Max Diam x 15mm Long, Cylinder, Rubberized Point Medium Grade, Ceramic, Mounted
MI ITEM #11759485
MFR #71794234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71794234 71794234 5X15MM 120G BLUE CERAM
  • Ceramic provides a sharp, high purity grain
  • Commonly used for precision grinding of steels, hard alloys and exotic materials
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.

Specifications

  • Abrasive Material
    Ceramic
  • Grade
    Medium
  • Grit Number
    120
  • Hardness
    Hard
  • Maximum Diameter
    5 mm
  • Max Rpm
    30,000 rpm
  • Overall Length
    15 mm
  • Point Shape
    Cylinder
  • Shank Diameter
    3/32 in
  • Thickness
    15.0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text