Motion
72047442
7/8-9 UNC Steel Right Hand Heavy Hex Nut;1-7/16" Across Flats, 55/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11759489
MFR #72047442
List Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Steel Right Hand Heavy Hex Nut;1-7/16" Across Flats, 55/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11759489
MFR #72047442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.18/each for your price

Overview

Mfr description
72047442 72047442 A194 2H 7/8-9 YLW ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/8-9
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    55/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    1-7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Zinc Yellow Dichromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text