Motion
72047574
1-1/2 - 6 UNC Steel Right Hand Heavy Hex Nut;2-3/8" Across Flats, 1-15/32" High, Hot Dipped Galvanized Finish
MI ITEM #11759501
MFR #72047574
List Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Steel Right Hand Heavy Hex Nut;2-3/8" Across Flats, 1-15/32" High, Hot Dipped Galvanized Finish
MI ITEM #11759501
MFR #72047574

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.38/each for your price

Overview

Mfr description
72047574 72047574 GR 2 1-1/2-6 HDG HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/2 - 6
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-15/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2-3/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text