Motion
72451792
6.5 HP, 3,600 RPM, 3 Port Size, Honda, Self Priming Engine Pump Polyester, Carbon-Ceramic Shaft Seal
MI ITEM #11759528
MFR #72451792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.5 HP, 3,600 RPM, 3 Port Size, Honda, Self Priming Engine Pump Polyester, Carbon-Ceramic Shaft Seal
MI ITEM #11759528
MFR #72451792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72451792 72451792 3" 6.5HP HONDA ENGINE

Specifications

  • Check Valve
    EPDM
  • Engine Type
    Honda
  • Horsepower
    6.5
  • Housing Material
    Polyester
  • Impeller Material
    Non-Metallic
  • Port Size
    3
  • RPM
    3,600
  • Shaft Seal
    Carbon-Ceramic
  • Volute
    Urethane Coated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text