Motion
72451818
8 HP, 3,600 RPM, 3 Port Size, B and S Intek, Self Priming Engine Pump Polyester, Silicon Carbide Shaft Seal
MI ITEM #11759529
MFR #72451818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 HP, 3,600 RPM, 3 Port Size, B and S Intek, Self Priming Engine Pump Polyester, Silicon Carbide Shaft Seal
MI ITEM #11759529
MFR #72451818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3

Details

  • Check Valve
    Buna-N
  • Engine Type
    B&S Intek
  • Horsepower
    8
  • Housing Material
    Polyester
  • Impeller Material
    Non-Metallic
  • RPM
    3,600
  • Shaft Seal
    Silicon Carbide
  • Volute
    Urethane Coated Steel

Overview

Mfr description
72451818 72451818 3" 8HP I/PLUS ENGINE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought