Motion
72459654
SPGH433 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11759534
MFR #72459654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPGH433 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11759534
MFR #72459654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72459654 72459654 SPGH433HF C5 GOLD USA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SPGH
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Square
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    3/64 in
  • Chipbreaker
    HF
  • Included Angle
    90 °
  • Relief Angle
    11
  • Rake
    Positive
  • Material Grade
    C5
  • Hole Diameter
    0.1730 in
  • Series
    American Standard
  • Insert Holding Method
    Screw
  • Insert Size
    433
  • Rake Angle
    9.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought