Motion
72954399
7/8-9 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11759561
MFR #72954399
List Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11759561
MFR #72954399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.35/each for your price

Overview

Mfr description
72954399 72954399 7/8-9 X 3 316 SS PRTIA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    3 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    1-5/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought