1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
72982689
3/4" Diam x 6' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
Mi Item #
11759574
MFR #
72982689
Price
$149.38
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 72982689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
72982689
3/4" Diam x 6' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
Mi Item #
11759574
MFR #
72982689
Mfr description
72982689 72982689 3/4" X 72" 4140 STL PR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$149
.38
/each
Add to Cart
Specifications
Dimensions
Diameter
3/4 in
Length
6 ft
Details
Finish Coating
Hot Rolled
Material
Alloy Steel
Material Specification
4140
Style
Pre-Hardened
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items