Motion
73018061
6 to 7' Long, 7/8" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11759599
MFR #73018061
Price$266.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 7/8" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11759599
MFR #73018061

Mfr description
73018061 73018061 7/8 OD X .065 WALL 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.28/each

Specifications

Dimensions

  • Inside Diameter
    0.7450 in
  • Length
    6-7 ft
  • Outside Diameter
    7/8 in
  • Tube Inner Diameter
    0.7450 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)