Motion
73018848
Split Lock Washer - 24.50 mm ID, 35.90 mm OD, 5.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759608
MFR #73018848
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 24.50 mm ID, 35.90 mm OD, 5.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11759608
MFR #73018848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
73018848 73018848 M24 A2 18-8 SS HI-COLL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    5.00 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 7980
  • Maximum Inside Diameter
    25.50 mm
  • Maximum Outside Diameter
    35.90 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    24.50 mm
  • Minimum Outside Diameter
    35.90 mm
  • Screw Size
    M24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text