Motion
73018947
M10 Screw, 10.5mm ID, Stainless Steel External Tooth Lock Washer - 18mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11759616
MFR #73018947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 10.5mm ID, Stainless Steel External Tooth Lock Washer - 18mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11759616
MFR #73018947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73018947 73018947 M10 A2 18-8 SS EXT TOO
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    18.00 mm
  • Inner Diameter
    10.50 mm
  • Grade
    18-8, Austenitic Grade A2
  • Thickness
    0.9000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6797A
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M10
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought