Motion
73019101
M5 Screw, 316 Stainless Steel Standard Flat Washer 5.3mm ID x 10mm OD, Plain Finish
MI ITEM #11759624
MFR #73019101
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Screw, 316 Stainless Steel Standard Flat Washer 5.3mm ID x 10mm OD, Plain Finish
MI ITEM #11759624
MFR #73019101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
73019101 73019101 M5 A4 316 SS FLAT WASH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M5
  • Outside Diameter
    10.00 in
  • Material Grade
    316
  • Inside Diameter
    5.30 mm
  • Maximum Thickness
    1.00 mm
  • Fastener Standard
    DIN 125A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought