Motion
73024200
CTA8 Grade I55 Carbide Milling Insert 1/32" Corner Radius
MI ITEM #11759633
MFR #73024200
List Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTA8 Grade I55 Carbide Milling Insert 1/32" Corner Radius
MI ITEM #11759633
MFR #73024200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.33/each for your price

Overview

Mfr description
73024200 73024200 CTA-8 1/32 RADIUS C-5
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CTA
  • Material
    Carbide
  • Manufacturer Grade
    I55
  • Shape
    Parallelogram
  • Length
  • Width
  • Corner Radius
    1/32 in
  • Material Grade
    C5
  • Insert Size
    8
  • ISO Number
    CTA8-1/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought