Motion
73025017
1/2-13 UNC Hex Socket 82° Flat Cap Screw;316 Stainless Steel, 2-1/2" Overall Length
MI ITEM #11759672
MFR #73025017
List Price$5.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Hex Socket 82° Flat Cap Screw;316 Stainless Steel, 2-1/2" Overall Length
MI ITEM #11759672
MFR #73025017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.95/ca for your price

Overview

Mfr description
73025017 73025017 1/2-13 X 2-1/2 316SS F
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    82 Degree Flat
  • Material
    Stainless Steel
  • Thread Size
    M8x1.25 mm
  • Hex Key Size
    1/4in
  • Length Measurement Type
    Overall Length
  • Material Grade
    316
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text