Motion
73025306
SPEH2.522 Grade ICP55M Carbide Milling Insert TiN/TiC/TiCN/TiN Finish, 1/8" Thick, 5/16" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11759680
MFR #73025306
List Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEH2.522 Grade ICP55M Carbide Milling Insert TiN/TiC/TiCN/TiN Finish, 1/8" Thick, 5/16" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11759680
MFR #73025306

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.53/each for your price

Overview

Mfr description
73025306 73025306 SPEH2.522 C5 TIN USA C
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SPEH
  • Material
    Carbide
  • Manufacturer Grade
    ICP55M
  • Coating
    TiN/TiC/TiCN/TiN
  • Shape
    Square
  • Thickness
  • Corner Radius
    1/32 in
  • Included Angle
    90
  • Relief Angle
    11.000
  • Material Grade
    C5
  • Hole Diameter
    0.1150 in
  • Insert Hand
    Neutral
  • Insert Size
    2.522
  • ISO Number
    SPEH2522P
  • Inscribed Inch
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought