Motion
73025355
SPEH332 Grade ICP55M Carbide Milling Insert TiN/TiC/TiCN/TiN Finish, 3/16" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11759681
MFR #73025355
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEH332 Grade ICP55M Carbide Milling Insert TiN/TiC/TiCN/TiN Finish, 3/16" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11759681
MFR #73025355

Mfr description
73025355 73025355 SPEH332 C5 TIN USA CAR
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1500 in
  • Included Angle
    90
  • Insert Size
    332
  • Relief Angle
    11.000
  • Thickness  
    3/16 in

Details

  • Coating
    TiN/TiC/TiCN/TiN
  • Inscribed Inch
    3/8 in
  • Insert Hand
    Neutral
  • Insert Style
    SPEH
  • ISO Number
    SPEH332P
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)