Motion
73086829
12" OAL Rolling Head Pry Bar 7/16" Wide, Chrome Vanadium
Mi Item #11759692
MFR #73086829
Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OAL Rolling Head Pry Bar 7/16" Wide, Chrome Vanadium
Mi Item #11759692
MFR #73086829

Mfr description
73086829 73086829 12" CHROME VANADIUM RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.10/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Length Range
    12 in - 24.9 in
  • Stock Size
    7/16
  • Tip Width
    7/16 in

Details

  • Material
    Chrome Vanadium
  • PSC Code
    5110
  • Tool Type
    Rolling Head Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)