Motion
73086837
16" OAL Rolling Head Pry Bar 1/2" Wide, Chrome Vanadium
Mi Item #11759693
MFR #73086837
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16" OAL Rolling Head Pry Bar 1/2" Wide, Chrome Vanadium
Mi Item #11759693
MFR #73086837

Mfr description
73086837 73086837 16" CHROME VANADIUM RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Dimensions

  • Overall Length
    16 in
  • Overall Length Range
    12 in - 24.9 in
  • Stock Size
    1/2
  • Tip Width
    1/2 in

Details

  • Material
    Chrome Vanadium
  • PSC Code
    5110
  • Tool Type
    Rolling Head Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)