Motion
73086845
20" OAL Rolling Head Pry Bar 5/8" Wide, Chrome Vanadium
Mi Item #11759694
MFR #73086845
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" OAL Rolling Head Pry Bar 5/8" Wide, Chrome Vanadium
Mi Item #11759694
MFR #73086845

Mfr description
73086845 73086845 20" CHROME VANADIUM RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.70/each

Specifications

Dimensions

  • Overall Length
    20 in
  • Overall Length Range
    12 in - 24.9 in
  • Stock Size
    5/8
  • Tip Width
    5/8 in

Details

  • Material
    Chrome Vanadium
  • PSC Code
    5110
  • Tool Type
    Rolling Head Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)