1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
73086852
3 Piece Rolling Head Pry Bar Set 5/8" Head Width, Includes 12, 16 & 20" Lengths
Mi Item #
11759695
MFR #
73086852
Price
$101.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pullers and Pry Bars Sets
Value Collection 73086852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
73086852
3 Piece Rolling Head Pry Bar Set 5/8" Head Width, Includes 12, 16 & 20" Lengths
Mi Item #
11759695
MFR #
73086852
Mfr description
73086852 73086852 12, 16, 20" PRY BAR RO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$101
.45
/each
Add to Cart
Specifications
Dimensions
Head Width
5/8
Lengths Included
12 in, 16 in, 20 in
Details
Number Of Pieces
3
PSC Code
5110
Type
Rolling Head Pry Bar Set
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items