Motion
73202723
250V 20A NEMA 6-20 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759717
MFR #73202723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250V 20A NEMA 6-20 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759717
MFR #73202723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73202723 73202723 6-20P WATERTITE PLUG W

Specifications

  • Voltage
    250 V
  • Color
    Yellow
  • NEMA Configuration
    6-20
  • Amperage
    20 A
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought