Motion
73202772
125 VAC, 20 Amp, 5-20R NEMA, Ungrounded Receptacle;2 Poles, 3 Wire, Female End, Yellow
MI ITEM #11759722
MFR #73202772
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 VAC, 20 Amp, 5-20R NEMA, Ungrounded Receptacle;2 Poles, 3 Wire, Female End, Yellow
MI ITEM #11759722
MFR #73202772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73202772 73202772 5-20R FS COVERPLATE WA

Specifications

  • Amperage
    20 Amp
  • Color
    Yellow
  • Flange Style
    Flanged
  • Gender
    Female
  • Grounding Style
    Ungrounded
  • NEMA Configuration
    5-20R
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Receptacle Part Type
    Receptacle
  • Recommended Environment
    Wet Locations
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E68122, UL Listed
  • Voltage
    125 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought