Motion
73203085
250V 30A NEMA L6-30 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759753
MFR #73203085
Price$120.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250V 30A NEMA L6-30 Industrial Twist Lock Plug;2 Poles, 3 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759753
MFR #73203085

Mfr description
73203085 73203085 L6-30P WATERTITE PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.38/each

Specifications

Details

  • Amperage
    30 A
  • Color
    Yellow
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    L6-30
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    250 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)