Motion
73203093
250 VAC 30A NEMA L6-30 Industrial Twist Lock Connector;2 Poles, 3 Wires, 1 Phase, IP67, Ungrounded, Yellow
MI ITEM #11759754
MFR #73203093
Price$300.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 VAC 30A NEMA L6-30 Industrial Twist Lock Connector;2 Poles, 3 Wires, 1 Phase, IP67, Ungrounded, Yellow
MI ITEM #11759754
MFR #73203093

Mfr description
73203093 73203093 L6-30R WATERTITE CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.58/each

Specifications

Details

  • Amperage
    30 A
  • Color
    Yellow
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • NEMA Configuration
    L6-30
  • Number Of Phases
    1
  • Number Of Poles
    2
  • Number Of Wires
    3
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed
  • Voltage
    250 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)