Motion
73203267
125/250V 30A NEMA L14-30 Industrial Twist Lock Plug;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759771
MFR #73203267
List Price$153.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125/250V 30A NEMA L14-30 Industrial Twist Lock Plug;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759771
MFR #73203267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$153.03/each for your price

Overview

Mfr description
73203267 73203267 L14-30P WATERTITE PLUG

Specifications

  • Voltage
    125/250 V
  • Color
    Yellow
  • NEMA Configuration
    L14-30
  • Amperage
    30 A
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Resistance Features
    Watertight
  • Standards Met
    cULus File E66308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought