Motion
73203333
250V 30A NEMA L15-30 Industrial Twist Lock Connector;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759778
MFR #73203333
List Price$259.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250V 30A NEMA L15-30 Industrial Twist Lock Connector;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759778
MFR #73203333

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.90/each for your price

Overview

Mfr description
73203333 73203333 L15-30R WATERTITE CONN

Specifications

  • Voltage
    250 V
  • Color
    Yellow
  • NEMA Configuration
    L15-30
  • Amperage
    30 A
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Resistance Features
    Watertight
  • Standards Met
    cULus File E66308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text