Motion
73203341
250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle;3 Poles, 3 Wire, Female End, Yellow
MI ITEM #11759779
MFR #73203341
Price$257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle;3 Poles, 3 Wire, Female End, Yellow
MI ITEM #11759779
MFR #73203341

Mfr description
73203341 73203341 L15-30R FS COVERPLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.58/each

Specifications

Details

  • Amperage
    30 Amp
  • Color
    Yellow
  • Flange Style
    Flanged
  • Gender
    Female
  • Grounding Style
    Self-Grounding
  • NEMA Configuration
    L15-30R
  • Number Of Poles
    3
  • Number Of Wires
    3
  • Receptacle Part Type
    Receptacle
  • Recommended Environment
    Wet Locations
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA LR6837, UL File E46237, UL Listed
  • Voltage
    250 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)