Motion
73203408
600V 30A NEMA L17-30 Industrial Twist Lock Plug;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759785
MFR #73203408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600V 30A NEMA L17-30 Industrial Twist Lock Plug;3 Poles, 4 Wires, IP67, Ungrounded, Yellow
MI ITEM #11759785
MFR #73203408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73203408 73203408 3P4W L17-30 WTRTTE PLG

Specifications

  • Voltage
    600 V
  • Color
    Yellow
  • NEMA Configuration
    L17-30
  • Amperage
    30 A
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Ingress Protection Rating
    IP67
  • Material
    Rubber
  • Number Of Poles
    3
  • Number Of Wires
    4
  • Resistance Features
    Watertight
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought