Motion
73203556
125V 15A NEMA L1-15 Industrial Twist Lock Plug;2 Poles, 2 Wires, Ungrounded, Yellow
MI ITEM #11759800
MFR #73203556
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125V 15A NEMA L1-15 Industrial Twist Lock Plug;2 Poles, 2 Wires, Ungrounded, Yellow
MI ITEM #11759800
MFR #73203556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73203556 73203556 L1-15 NEMA PLUG RUBBER

Specifications

  • Voltage
    125 V
  • Color
    Yellow
  • NEMA Configuration
    L1-15
  • Amperage
    15 A
  • Connector Type
    Plug
  • Grade
    Industrial
  • Grounding Style
    Ungrounded
  • Material
    Rubber
  • Number Of Poles
    2
  • Number Of Wires
    2
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought