Motion
73203986
277/480 VAC, 20 Amp, L22-20 NEMA, Straight, Self Grounding, Industrial Grade Connector 4 Pole, 5 Wire, 3 Phase, Rubber, Yellow
MI ITEM #11759843
MFR #73203986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
277/480 VAC, 20 Amp, L22-20 NEMA, Straight, Self Grounding, Industrial Grade Connector 4 Pole, 5 Wire, 3 Phase, Rubber, Yellow
MI ITEM #11759843
MFR #73203986

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73203986 73203986 L22-20 NEMA CONN RUBBE
  • Chemical Resistant
  • High Temperature
  • Oil Resistant
  • Weather Resistant

Specifications

  • Voltage
    277/480 V ac
  • Color
    Yellow
  • Amperage
    20
  • Connector Angle
    No Angle
  • Connector Type
    Connector
  • Grade
    Industrial
  • Grounding Style
    Self-Grounding
  • Material
    Rubber
  • NEMA Configuration
    L22-20
  • Number Of Phases
    3
  • Number Of Poles
    4
  • Number Of Wires
    5
  • Standards Met
    CSA Certified, CSA File LR6837, UL File E10176, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought