Motion
73330516
Steel Muffler Clamp; 2-1/4" OD
Mi Item #11759863
MFR #73330516
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Muffler Clamp; 2-1/4" OD
Mi Item #11759863
MFR #73330516

Mfr description
73330516 73330516 2-1/4" H/D MUFFLER CLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • Outside Diameter
    2-1/4 in

Details

  • Material
    Steel
  • Type
    Muffler Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)