Motion
73330532
Steel Muffler Clamp; 2-3/4" OD
Mi Item #11759865
MFR #73330532
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Muffler Clamp; 2-3/4" OD
Mi Item #11759865
MFR #73330532

Mfr description
73330532 73330532 2-3/4" H/D MUFFLER CLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Outside Diameter
    2-3/4 in

Details

  • Material
    Steel
  • Type
    Muffler Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)