Motion
73547358
JT2 Short, 1/32 to 3/8" Capacity, Tapered Mount Drill Chuck;Keyed, 45mm Sleeve Diam, 56mm Open Length
MI ITEM #11759873
MFR #73547358
Price$153.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JT2 Short, 1/32 to 3/8" Capacity, Tapered Mount Drill Chuck;Keyed, 45mm Sleeve Diam, 56mm Open Length
MI ITEM #11759873
MFR #73547358

Mfr description
73547358 73547358 1/32-3/8"2JT 3JAW KEY
  • Ball bearings are designed to reduce friction in the tightening mechanism and provide a better grip on the drill. They are used for heavy-duty machining and require a key for tightening or loosening.
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Tapered mount drill chucks have an internal Jacobs Taper (JT) that is press-fit onto a corresponding JT arbor (shank) or spindle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.00/each

Specifications

Dimensions

  • Closed Length
    2.5200 in
  • Mounting Size
    JT2 Short
  • Open Length
    2.20 in
  • Sleeve Diameter
    45.00 mm

Details

  • Key Number
    K2
  • Key Style
    Keyed
  • Max Drill Chuck Capacity
    3/8 in
  • Min Drill Chuck Capacity
    1/32 in
  • Mount Type
    Tapered Mount
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)